Free Shipping : For every order of $350 or more with the promo code : FREESHIP

NUT DRIVER SET 7PC INSULATED (3/16"-1/2")

GRY.CHS7A-I - UNSPSC 27111702
NUT DRIVER SET 7PC INSULATED (3/16"-1/2") NUT DRIVER SET 7PC INSULATED (3/16"-1/2")
NUT DRIVER SET 7PC INSULATED (3/16"-1/2")

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:05 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 7
EAN 4052713985231

Features

Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC)
Cushioned non-slip handle
Hollow shank to accommodate long length bolts
Individually insulated and tested to ASTM F1505 standards
Limited Lifetime Warranty

Contents

3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.